Zoro Homepage

1/4"-28 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-25f-200

  • Zoro # G016464954


product price: $24.59
/pk 50, $0.49/ea

Key Features

Phillips Drive
Pan Head
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Maximum Head Height
11/64 in
Screw Size
1/4 in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-25f-200
Zoro #
G016464954
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Screw Size
1/4 in-28
Overall Length
2 in
Thread Size
1/4"-28
Drive Size
#3
Fastener Length
2 in
Maximum Head Width
31/64 in

Details

Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
80,000 psi
Thread Type
Fine
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.