1/4"-28 x 2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-25f-200

  • Zoro # G516465802


product price: $13.49
/pk 25, $0.54/ea

Key Features

Truss Head
Phillips Drive
Screw Size
1/4 in-28
Overall Length
2 in
Material Grade/Class
18-8
Thread Size
1/4"-28
Maximum Head Width
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-25f-200
Zoro #
G516465802
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-28
Overall Length
2 in
Thread Size
1/4"-28
Maximum Head Width
37/64 in
Maximum Head Height
5/32 in
Drive Size
#3
Fastener Length
2 in

Details

Head Type
Truss
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Thread Type
Fine
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.