1/4"-28 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-PFM-25F-75
Zoro # G216463252
product price:Â $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17
Key Features
Flat Head
Phillips Drive
Drive Size
#3
Overall Length
3/4 in
Screw Size
1/4 in-28
Finish
Passivated
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-25F-75
Zoro #
G216463252
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Overall Length
3/4 in
Screw Size
1/4 in-28
Fastener Length
3/4 in
Thread Size
1/4"-28
Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Details
Finish
Passivated
Item
Machine Screw
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.