1/4"-28 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25f-75

  • Zoro # G016465630


product price: $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Flat Head
Maximum Head Height
5/32 in
Material Grade/Class
316
Thread Size
1/4"-28
Type
Machine Screw
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-25f-75
Zoro #
G016465630
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Thread Size
1/4"-28
Overall Length
3/4 in
Fastener Length
3/4 in
Drive Size
#3
Screw Size
1/4 in-28
Maximum Head Width
1/2 in

Details

Material Grade/Class
316
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Finish
Passivated
Thread Type
Fine
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.