Shop ZORO SELECT

1/4"-28 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-25f-75
  • Zoro # G016465647

product price: 
$
12.89
/pk of 50, $0.26/ea
Sold in multiples of 5 pks for $64.45

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-28
Fastener Length
3/4 in
Drive Size
#3
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-ppm-25f-75
Zoro #
G016465647
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Fastener Length
3/4 in
Drive Size
#3
Maximum Head Height
11/64 in
Overall Length
3/4 in
Screw Size
1/4 in-28
Maximum Head Width
31/64 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
316
Thread Style
Fully Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Shell Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.