1/4"-28 x 3/4 in Phillips Pan Machine Screw, Stainless Steel, 10 PK
Mfr # ms51958-81d
Zoro # G716463158
product price: $12.39
/pk 10, $1.24/eaKey Features
Phillips Drive
Pan Head
Material
Stainless Steel
System of Measurement
Inch
Overall Length
3/4 in
Material Grade/Class
18-8
Screw Size
1/4 in-28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51958-81d
Zoro #
G716463158
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3/4 in
Overall Length
3/4 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Details
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.