1/4"-28 x 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-sfm-25f-75

  • Zoro # G816464482


product price:  $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57

Key Features

Flat Head
Slotted Drive
Maximum Head Width
31/64 in
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-25f-75
Zoro #
G816464482
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Thread Size
1/4"-28
Maximum Head Height
5/32 in
Overall Length
3/4 in
Screw Size
1/4 in-28
Fastener Length
3/4 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Type
Fine
Material
Stainless Steel
Head Type
Flat
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products