1/4"-28 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-25F-75
Zoro # G316462148
product price:Â $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16
Key Features
Torx Drive
Button Head
Tensile Strength
70,000 psi
Type
Machine Screw
Maximum Head Width
7/16 in
Overall Length
3/4 in
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-25F-75
Zoro #
G316462148
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/16 in
Overall Length
3/4 in
Fastener Length
3/4 in
Thread Size
1/4"-28
Maximum Head Height
1/8 in
Drive Size
T27
Details
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Fine
Finish
Passivated
Drive
Torx
Dimensional Standards
ASME B18.3
Resistance Properties
Tamper-Resistant
Head Type
Button
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-28, Fastener Length 3/4 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.