1/4"-28 x 3/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-spm-25f-37
Zoro # G216464723
product price:Â $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
Key Features
Slotted Drive
Pan Head
Maximum Head Width
31/64 in
Tensile Strength
100,000 psi
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-25f-37
Zoro #
G216464723
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Height
9/64 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Details
Drive
Slotted
Tensile Strength
100,000 psi
Item
Machine Screw
System of Measurement
Inch
Head Type
Pan
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Fine
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.