1/4"-28 x 5/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-25f-31
Zoro # G816466097
product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Thread Style
Fully Threaded
Screw Size
1/4 in-28
Material
Stainless Steel
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-25f-31
Zoro #
G816466097
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-28
Thread Size
1/4"-28
Fastener Length
5/16 in
Maximum Head Width
31/64 in
Drive Size
#3
Maximum Head Height
11/64 in
Overall Length
5/16 in
Details
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Fine
System of Measurement
Inch
Tensile Strength
70,000 psi
Head Type
Pan
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 5/16 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.