1/4"-28 x 5/8 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51960-83d
Zoro # G216465416
product price: $12.29
/pk 10, $1.23/eaKey Features
Phillips Drive
Flat Head
Screw Size
1/4 in-28
Type
Machine Screw
Overall Length
5/8 in
System of Measurement
Inch
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51960-83d
Zoro #
G216465416
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
5/8 in
Screw Size
1/4 in-28
Thread Size
1/4"-28
Overall Length
5/8 in
Details
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.