Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-28 x 5/8 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51958-80d

  • Zoro # G416463083


product price: $26.99
/pk 25, $1.08/ea

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Screw Size
1/4 in-28
Overall Length
5/8 in
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51958-80d
Zoro #
G416463083
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-28
Overall Length
5/8 in
Thread Size
1/4"-28
Fastener Length
5/8 in

Details

System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Drive
Phillips
Head Type
Pan
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.