1/4"-28 x 5/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-sfm-25f-62
Zoro # G216464532
product price:Â $3.69
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Overall Length
5/8 in
Tensile Strength
80,000 psi
Maximum Head Width
31/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sfm-25f-62
Zoro #
G216464532
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-28
Maximum Head Height
5/32 in
Fastener Length
5/8 in
Thread Size
1/4"-28
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Flat
Drive
Slotted
Thread Type
Fine
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.