1/4"-28 x 7/16 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 10 PK

  • Mfr # ms24693c-293d

  • Zoro # G816465410


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
System of Measurement
Inch
Thread Size
1/4"-28
Type
Machine Screw
Overall Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-293d
Zoro #
G816465410
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
7/16 in
Thread Size
1/4"-28
Overall Length
7/16 in
Screw Size
1/4 in-28

Details

Material Grade/Class
18-8
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Material
Stainless Steel

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products