1/4"-28 x 7/8 in Phillips Flat Machine Screw, Stainless Steel, 5 PK
Mfr # ms51960-85d
Zoro # G016465500
product price: $7.49
/pk 5, $1.50/eaSold in multiples of 2 for $14.98
Key Features
Phillips Drive
Flat Head
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Screw Size
1/4 in-28
Overall Length
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-85d
Zoro #
G016465500
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
7/8 in
Screw Size
1/4 in-28
Overall Length
7/8 in
Details
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.