Shop ZORO SELECT
See all product information
Create Account
14 9/16 in x 19 3/16 in x 19 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS5
- Zoro # G514741809
product price:Â
$
89.69
/ea
Key Features
Inside Length
14 9/16 in
Inside Height
19 1/2 in
Maximum Load Capacity
300 lb
Material
Plywood/Metal
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS5
- Zoro #
- G514741809
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 300 lb
- Material
- Plywood/Metal
- Color
- Brown
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Standards
- ISPM-15 Certified
- Weight
- 20 lb
- Includes
- Bottom, Foldable Frame, Lid
- Includes Pallet
- Pallet Not Included
- Stacking Strength
- 12,000 lb
- Number of Pieces
- 4
- Load Capacity - Maximum
- 300 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Inside Length
- 14 9/16 in
- Inside Width
- 19 3/16 in
- Inside Height
- 19 1/2 in
- Outside Height
- 20 in
- Outside Length
- 24 in
- Outside Width
- 20 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 14 9/16x19 3/16x19 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 24 in, Outside Width 20 in, Outside Height 20 in, Stacking Strength 12,000 lb, Inside Length 14 9/16 in, Inside Width 19 3/16 in, Inside Height 19 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 20 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.