Zoro Homepage
This item is Discontinued.
Zoro Select 1/4" Access Valve Extension Tube, PK6 4PDH2

1/4" Access Valve Extension Tube, PK6 (Discontinued)

  • Mfr # 4PDH2
  • Zoro # G1413492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDH2
Zoro #
G1413492
UPC #
190735517789
Country of Origin
China

Dimensions

Connection Size
1/4 in OD
Outside Dia.
1/4 in
Length
2 in

Details

Item
1/4" Access Valve Extension Tube
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
Material
Brass/Copper
Features
It can be Bent, Cut, Flared or Swaged to Meet Application Requirements

Description

1/4 In. Access Valve Extension Tube, Connection Size 1/4 in OD, Outside Dia. 1/4 in, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.