Zoro Homepage

1/4" Access Valve, PK6

  • Mfr # 4PDH4

  • Zoro # G1560151


product price: $7.29
/pk 6, $1.22/ea

Key Features

Connection Size
1/4 in, 3/16 in, 3/8 in ODS
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Mini Core Remover, Threaded Cap, Valve Core
Material
Brass
Features
Stainless Steel/Brass core and is Machined According to ARI Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDH4
Zoro #
G1560151
UPC #
190735517802
Country of Origin
China

Dimensions

Connection Size
1/4 in, 3/16 in, 3/8 in ODS
Access Connection Size
3/16 in, 1/4 in, 3/8 in
Line Connection Size
3/16 in, 1/4 in, 3/8 in

Details

Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Mini Core Remover, Threaded Cap, Valve Core
Material
Brass
Features
Stainless Steel/Brass core and is Machined According to ARI Specifications
Body Material
Brass
Access Connection Type
SAE
Product Type
Access Valve
Access Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC

Description

Access Valve, Connection Size 1/4 in, 3/16 in, 3/8 in ODS, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Mini Core Remover, Threaded Cap, Valve Core, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.