Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A

  • Mfr # BULK-RS-H60-869

  • Zoro # G2685724


product price: $8.89
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-869
Zoro #
G2685724
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
2 in
Rubber Length
3 ft
Length
36"
Width
2"
Thickness
1/4"
Overall Thickness
0.25 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Application
Oil Resistant
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Color
Black
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Weather Resistance
Fair
Density
1.5 g/cc
Shape
Strip
Texture
Smooth
Oil Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Chemical Resistance
Fair
Abrasion Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.