Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A

  • Mfr # BULK-RS-N30-24

  • Zoro # G8646617


product price: $33.89
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-24
Zoro #
G8646617
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
2 ft
Width
12"
Thickness
1/4"
Length
24"
Overall Thickness
0.25 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Application
General Purpose
Color
Black
Material
Neoprene
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Shape
Sheet
Water Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.