
1/4" Dia., Alloy Steel Zinc Plated, 100 PK
Mfr # 1432ADSPF
Zoro # G7573318
product price: $19.99
/pk 100, $0.20/eaKey Features
Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/4"
Overall Length
2"
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432ADSPF
Zoro #
G7573318
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
2"
Details
Anchor Bolt Type
Anchor Bolt
Item
Tire Wire Pin Anchor
Material
Alloy Steel
Finish
Zinc Plated
Description
Anchor Bolts,1/4x2 Flat SPLIT DR,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.