Zoro Homepage

1/4" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A

  • Mfr # BULK-RS-N60FDA-208

  • Zoro # G6978912


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-208
Zoro #
G6978912
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
10 ft
Length
10 ft.
Width
36"
Thickness
1/4"
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Application
Food Grade
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Type
FDA Grade
Abrasion Resistance
Good
Water Resistance
Good
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.026 in
Compression Set
35 %
Density
1.4 g/cc
Shape
Roll
Texture
Smooth
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.