Zoro Homepage

1/4" FDA Grade Neoprene Rubber Roll, 36"x24 ft., White, 50A

  • Mfr # BULK-RS-N60FDA-313

  • Zoro # G7193243


product price: $1,546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-313
Zoro #
G7193243
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
24 ft
Thickness
1/4"
Width
36"
Length
24 ft.
Overall Length
24 ft
Overall Thickness
0.25 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Type
FDA Grade
Application
Food Grade
Max. Temp. (F)
250 Degrees F
Color
White
Material
Neoprene
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Density
1.4 g/cc
Oil Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Shape
Roll
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Compression Set
35 %

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.