This item is Discontinued.

Zoro Select Manual 2-Way Ball Valve, NPT, Brass G-ADV-25

This item is Discontinued.

Zoro Select

Manual 2-Way Ball Valve, NPT, Brass (Discontinued)

Mfr # G-ADV-25
Zoro # G0352129
Country of Origin China
Category Ball Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-ADV-25
Zoro #
G0352129
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4"
Overall Length
4.16 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Handle Length
4.07 in
Connection Size - Side 1
1/4 in
Wire Rope Length
1.71 in
Length
1.71 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
2-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Basic Body Material
Brass
Stem Type
Blowout Proof
Max. Steam Pressure
150 psi WSP
Body Seal Material
PTFE
Body Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Handle Type
Locking Lever
Stem Material
brass
Max. Pressure
300 psi CWP
Standards
ANSI B1.20.3
Ball Valve Product Group
Manual
Seat Material
PTFE
Features
Vented
Port
Full
Handle Material
Chrome Plated Steel
Seal Material
PTFE
Type
Vented, Locking Handle
Connection
FNPT
Material of Construction
Brass
Sub-Category
Brass Ball Valves
Vented Ball Valve
Vented
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Maximum Pressure - Operating
300 psi
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Handle - Locking
Locking
Valve Body Style
Straight
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
-40 Degrees F
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Female
Valve Construction
Two-Piece

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews