Utility Cart with Lipped Metal Shelves, 14 ga. Steel, 40" L, 30" W, 31" H

  • Mfr # SH5030-TE

  • Zoro # G3146766


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31"
Overall Length
40"
Overall Width
30"
Material
14 ga. Steel
Shelf Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH5030-TE
Zoro #
G3146766
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31"
Overall Length
40"
Overall Width
30"
Shelf Width
30"
Shelf Length
40 in

Details

Material
14 ga. Steel
Item
Utility Cart with Lipped Metal Shelves
Caster Type
(2) Rigid, (2) Swivel

Description

Utility Cart with Lipped Metal Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products