Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" High Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 60A

  • Mfr # BULK-RS-BHS60-278

  • Zoro # G0309410


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-278
Zoro #
G0309410
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Width
36"
Thickness
1/4"
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
5 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Max. Temp. (F)
225 Degrees F
Color
Black
Type
High Grade
Material
Buna-N
Application
Oil Resistant
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Shape
Roll
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Compression Set
30 %
Chemical Resistance
Fair
Oil Resistance
Excellent
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Texture
Smooth
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.