Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 70A

  • Mfr # BULK-RS-NHS70-300

  • Zoro # G0241748


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-300
Zoro #
G0241748
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Thickness
1/4"
Width
36"
Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
5 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Type
High Grade
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Compression Set
30 %
Density
1.35 g/cc
Abrasion Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Shape
Roll
Thickness Tolerance
+/-0.026 in
Weather Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.