Zoro Homepage

1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A

  • Mfr # BULK-RS-NHS40-54

  • Zoro # G8646434


product price: $21.19
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-54
Zoro #
G8646434
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Length
12"
Thickness
1/4"
Width
12"
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Type
High Grade
Color
Black
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Shape
Sheet
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Adhesive Type
Acrylic
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.026 in
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Density
1.35 g/cc
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.