Zoro Homepage

1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-NHS50-916

  • Zoro # G8646477


product price: $63.35
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-916
Zoro #
G8646477
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Thickness
1/4"
Width
12"
Overall Thickness
0.25 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 510
Grade
High Strength
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
High Grade
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Shape
Sheet
Compression Set
30 %
Oil Resistance
Good
Thickness Tolerance
+/-0.026 in
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Density
1.35 g/cc

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.