Zoro Homepage

1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A

  • Mfr # BULK-RS-NHS50-910

  • Zoro # G2896171


product price: $9.05
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-910
Zoro #
G2896171
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
1/4"
Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 510
Grade
High Strength
Type
High Grade
Application
General Purpose
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Density
1.35 g/cc
Thickness Tolerance
+/-0.026 in
Adhesive Type
Plain Backing
Oil Resistance
Good
Abrasion Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Shape
Strip
Tensile Strength
1,500 psi
Compression Set
30 %
Chemical Resistance
Fair
Weather Resistance
Excellent
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.