Zoro Homepage

14 in Height, 10 in Width, Plastic, English

  • Mfr # 35FZ64

  • Zoro # G9114987


product price: $11.29
/ea

Key Features

Sign Material
Plastic
Legend
Fire Department Sprinkler Connection
Width
10 in
Height
14 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FZ64
Zoro #
G9114987
UPC #
190735078624
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Equipment Sign
Sign Material
Plastic
Legend
Fire Department Sprinkler Connection
Sign Mounting Style
Surface
Double-Sided
No
Sign Background Color
Red, White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Color
White
Legend/Background Color
Red/White
Background Color
Red, White
Legend Style
Text
Subject Matter
Fire and Emergency
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Product Type
Fire Equipment Sign

Description

Fire Equipment Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.