Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 1/4 in Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 1200 PK B51050.025.0087

1/4 in Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 1200 PK (Discontinued)

  • Mfr # B51050.025.0087
  • Zoro # G5594928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51050.025.0087
Zoro #
G5594928
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4 in
Screw Length
7/8 in
Drive Size
3/16 in
Head Height
0.25 in
Thread Length
1 in
Min. Thread Length
1 in
Maximum Head Height
6.35 mm
Minimum Head Height
6.2 mm
Minimum Thread Length
7/8 in
Head Diameter
0.375 in
Length
7/8 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Finish Type
Plain
Maximum Temperature
300 Degrees F
Non-Marring Tip
No
Minimum Temperature
-65 Degrees F
Pack Size
Bulk Pack
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Fit
3A
Material Grade/Class
18-8
Sealing Gasket
No
Head Type
Standard
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A307A
Head Texture
Knurled
Tensile Strength
80,000 psi
Resistance Properties
Corrosion Resistant
Minimum Yield Strength
81,000 psi
Material Type
Stainless Steel
Seal Material
None
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.