Zoro Homepage

1/4 in Socket Head Cap Screw, Standard, Plain Stainless Steel, 4 in Length

  • Mfr # 1GU98

  • Zoro # G2890151


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Socket Head
Hex Drive
Screw Length
4 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GU98
Zoro #
G2890151
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4 in
Screw Length
4 in
Drive Size
3/16 in
Thread Length
1 in
Head Height
0.25 in
Min. Thread Length
1 in
Fastener Length
4 in
Minimum Thread Length
1 in
Head Diameter
0.375 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-28
Length
4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Class
3A
Thread Style
Partially Threaded
Temp. Range
250 Degrees F
Rockwell Hardness
B70 to B95
Thread Type
Fine
Dimensional Standards
ASME B18.3
Material Type
Stainless Steel
Thread Fit
3A
Pack Size
Small Pack
Maximum Temperature
250 Degrees F
Material Grade/Class
18-8
Finish Type
Plain
Material Grade
18-8
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Min. Tensile Strength
80,000 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products