Zoro Homepage

1/4 in Thread to 1/4 in Thread, 1500 PK Steel, Zinc Plated

  • Mfr # 1432SD

  • Zoro # G4798830


product price: $214.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
1/4 in
Thread Size B
1/4 in
Thread Length A
2 in
Thread Length B
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432SD
Zoro #
G4798830
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1/4 in
Thread Size B
1/4 in
Thread Length A
2 in
Thread Length B
2 in
Length
2"
Size
1/4 x 2 in

Details

Item
Grooved Pins, 1/4X2 DOWEL SCREW ,PK1500
Thread Coverage
Partially
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

Grooved Pins, 1/4X2 DOWEL SCREW ,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.