Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 IN White Dual-Trak Shelf Bracket

  • Mfr # 0122-14WT

  • Zoro # G3429666


product price: $6.85
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
115
Color
White
Length (In.)
14-7/8 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0122-14WT
Zoro #
G3429666
UPC #
077355012286
Country of Origin
China

Dimensions

Length (In.)
14-7/8 in
Width (In.)
1/2 in
Height (In.)
2 3/16 in
Overall Width
1/2 in
Overall Height
2 1/4 in
Overall Depth
14 3/16 in

Details

Material
Steel
Load Capacity (Lb.)
115
Color
White
Item
Shelf Bracket
For Use With
0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Type
Dual Track
Finish
Powder-Coated
Product Type
Shelf Bracket
Compatible Manufacturer Model Number
0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Application
Wood Shelf
Weight Capacity
115 lb
Includes Mounting Hardware
Mounting Hardware Included

Description

Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 115, Color White, Powder-Coated Finish, Length (In.) 14-7/8 in, Width (In.) 1/2 in, Height (In.) 2 3/16 in, For Use With 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.