14 in x 14 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM57
Zoro # G0505986
product price:Â $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NM57
Zoro #
G0505986
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
14 in
Inside Height
14 in
Outside Length
14 3/8 in
Outside Width
14 3/8 in
Wall Thickness
5/32 in
Outside Height
14 5/8 in
Inside LxWxH
14x14x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Products By Industry
Electrical;Fabricated Metals;Food Processing;General Approach;Transportation
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 14 in, 14x14x14 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 14 in, 14 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.