14 in x 14 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11A713

  • Zoro # G3928111


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Inside Length
14 in
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A713
Zoro #
G3928111
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
14 in
Inside Height
14 in
Outside Length
14 5/16 in
Outside Height
14 5/8 in
Wall Thickness
3/16 in
Outside Width
14 5/16 in
Inside LxWxH
14x14x14

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 14 in, 14x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 5/16 in, Outside Width 14 5/16 in, Outside Height 14 in, 14 5/16x14 5/16x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.