Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in x 14 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 493T65

  • Zoro # G1606989


product price: $7.19
/ea
Sold in multiples of 15 for $107.85
Item requires special delivery charges. A $6.00 per item surcharge will be applied.

Key Features

Inside Length
14 in
Inside Width
14 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493T65
Zoro #
G1606989
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
14 in
Inside Height
24 in
Wall Thickness
1/8 in
Outside Length
14 3/8 in
Outside Height
24 5/8 in
Outside Width
14 3/8 in
Inside LxWxH
14x14x24

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Tall, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 24 in, 14x14x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 24 5/8 in, 14 3/8x14 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.