14 in x 14 in x 40 in Telescopic Box Top, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL38
Zoro # G6461534
product price:Â $5.79
/ea
Sold in multiples of 15 for $86.85
Item requires special delivery charges. A $4.00 per item surcharge will be applied.
Key Features
Inside Length
14 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL38
Zoro #
G6461534
UPC #
841436087537
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
14 in
Inside Height
40 in
Outside Width
14 3/8 in
Outside Height
40 5/8 in
Wall Thickness
5/32 in
Outside Length
14 3/8 in
Inside LxWxH
14x14x40
Details
Item
Telescopic Box Top
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
HSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box Top, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 40 in, 14x14x40 in Inside LxWxH, Board Test 32 ECT, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 40 3/8 in, Outside LxWxH 14 3/8x14 3/8x40 5/8 in, Wall Thickness 5/32 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.