
14 in x 14 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # MD14146
Zoro # G215226902
product price: $2.25
/eaSold in multiples of 25 for $56.25
Key Features
Inside Length
14 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD14146
Zoro #
G215226902
UPC #
812578003877
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
14 in
Inside Height
6 in
Inside LxWxH
14x14x6
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Closure Style
RSC
Fluting Profile
C Flute
Moving Box Type
Multi-Depth
Description
Shipping Box, Box Style Standard, Multi-Depth, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 6 in, 14x14x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 in, Outside Width 14 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.