
14 in x 4 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 1444
Zoro # G215226896
product price: $0.79
/eaSold in multiples of 25 for $19.75
Key Features
Inside Length
14 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1444
Zoro #
G215226896
UPC #
812578001828
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
4 in
Inside Height
4 in
Inside LxWxH
14x4x4
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Moving Box Type
Wine Bottles, Umbrellas, Carpet Rolls
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Long, Wine Bottles, Umbrellas, Carpet Rolls, Wall Type Single Wall, Inside Length 14 in, Inside Width 4 in, Inside Height 4 in, 14x4x4 in Inside LxWxH, 32 ECT, RSC, Not Applicable Outside LxWxH, Fluting Profile C Flute, Material Corrugate, Color Brown, Standards NMFC 29785-5, Inside Length Range 14-16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.