14 in x 8 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VG99
Zoro # G6442406
product price: $0.76
/eaSold in multiples of 25 for $19.00
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VG99
Zoro #
G6442406
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
8 in
Inside Height
6 in
Wall Thickness
5/32 in
Outside Width
8 3/8 in
Outside Height
6 5/8 in
Outside Length
14 3/8 in
Inside LxWxH
14x8x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 14 in, Inside Width 8 in, Inside Height 6 in, 14x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 8 3/8 in, Outside Height 6 in, 14 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.