Zoro Homepage

1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A

  • Mfr # BULK-RS-N80MIL-36

  • Zoro # G3178357


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N80MIL-36
Zoro #
G3178357
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Thickness
1/4"
Width
12"
Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,000 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 M2BC810, MIL-R-3065E
Grade
Military
Type
Military Specification
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Color
Black
Tear Strength
20 N/mm
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Good
Water Resistance
Good
Compression Set
28 %
Density
1.35 g/cc
Adhesive Type
Plain Backing
Texture
Smooth
Tensile Strength
2,000 psi
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Military Specification, Material Neoprene, Standards ASTM D2000 M2BC810, MIL-R-3065E, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 2,000 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.