Shop ZORO SELECT

304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT

  • Mfr # T4BNB11
  • Zoro # G3105751

product price: 
$
4.79
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4BNB11
Zoro #
G3105751
UPC #
-
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
304 Stainless Steel
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Application
Air, Gases, Non-Potable Water, Fuels
Side A Gender
Male
Side A Thread Type
NPT
Schedule
Schedule 40
Gravity Flow
No
Side A Connection Type
Threaded
Material Grade
304
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Side B Connection Type
Threaded
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Steam Pressure
175 psi @ 300 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Size
1/4"
Pipe Size (Nominal)
1/4"
Wall Thickness
0.088 in
Pipe Size (Fittings)
1/4"
Outside Dia.
17/32 in
Inside Dia.
23/64 in
Overall Length
6 in
Nominal Pipe Size
1/4 in
Outside Diameter
9/16 in
Inside Diameter
3/8 in
Wire Rope Length
6 in
Length
6 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.