14 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 5 PK
- Mfr # SHCSBOX7161410
- Zoro # G5899406
product price:Â
$
295.99
/pk of 5, $59.20/ea
Free Shipping & Returns
Key Features
Thread Size
14
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHCSBOX7161410
- Zoro #
- G5899406
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Standard
- Drive Type
- Hex Socket
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC 39 to 45
- Temp. Range
- -20 Degrees to 400 Degrees F
- Class
- 3A
- Thread Type
- Coarse
- Min. Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- 14
- Drive Size
- 3/8 in
- Head Height
- 7/16 in
- Thread Length
- 1 3/8 in to 2 1/8 in
- Dia./Thread Size
- 7/16"-14
- Head Dia.
- 11/16 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 14, Head Height 7/16 in, Thread Style Partially Threaded, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.