Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # U31810.025.0200

  • Zoro # G9093025

CAD Available

product price:  $6.99
/pk 50, $0.14/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31810.025.0200
Zoro #
G9093025
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"
Fastener Length
2 in
Drive Size
3/8 in
Head Height
0.19 in
Head Dia.
0.305 in to 0.312 in
Drill Point Size
3
Hex Width
0.367 to 0.375 in
Washer Outside Diameter
0.52 in
Head Width
0.375 in
Overall Length
2 in
Maximum Drilling Thickness
0.219 in
Maximum Head Width
3/8 in
Drill Tip Length
25/64 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
Steel to Steel
Head Color
Silver
Point Type
BSD

Description

The ZORO SELECT - U31810.025.0200 is a self-drilling screw intended for use in steel-to-steel applications. Made from durable steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Application: Intended for use in steel-to-steel applications. The level of fastening security may vary based on application and installation conditions.
  • CAD Available: A Computer-Aided Design (CAD) file is available for this product which can be incorporated into digital project plans.
  • Drive & Size: Requires an external hex tool with a drive size of 3/8 inch for installation or removal.
  • Fastener Length: With a length of 2 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: The zinc-plated finish is intended to improve the product's resistance to corrosion and enhance grip during installation. Actual performance may vary depending on usage conditions.
  • Head Type & Diameter: The flange hex head type has a coverage area that measures between 0.305 to 0.312 inches when fully inserted, which can contribute towards load distribution in various applications.
  • Screw Size & Thread Style: The screw size is 1/4", featuring a fully threaded style along its entire length, which could aid in securing materials together under certain circumstances."
  • Standards Compliance: Complies with IFI-113/ASME B18.6.4 standards as per manufacturer's information; actual adherence may depend upon usage conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products