Zoro Homepage

#14 x 5/8 in Truss Head Type Self-Propelled Drive Type

  • Mfr # 5NCP1

  • Zoro # G2340969


product price: $9.49
/pk 50, $0.19/ea

Key Features

Material
Steel
Finish
Dacromet 320
System of Measurement
Inch
Drive Type
Self-Propelled
Head Color
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NCP1
Zoro #
G2340969
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#14
Length
5/8 in
Dia./Thread Size
#14
Head Height
0.188 in
For Maximum Material Thickness
3/16 in
Drive Size
#3
Head Width
0.551 in
Screw Size
#14
Overall Length
5/8 in
Maximum Head Height
3/16 in
Maximum Head Width
35/64 in
Fastener Length
5/8 in
Minimum Thread Length
16 mm

Description

License Plate Screw, Head Type Truss, Finish Dacromet 320, Material Steel, Screw Size #14, Fastener Length 5/8 in, Head Width 0.551 in, Head Height 0.188 in, Drive Size #3, For Maximum Material Thickness 3/16 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 35/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type B, For Use in Systems General Purpose/License Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.