14MM PLATE A36 As Rolled NMFC#106140
Mfr # PC014A36-2x3
Zoro # G213869569
product price: $937.99
/eaKey Features
Thickness
14 mm
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Material Grade
A36
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC014A36-2x3
Zoro #
G213869569
UPC #
-
Country of Origin
United States
Dimensions
Thickness
14 mm
Overall Width
24 in
Overall Length
36 in
Details
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Material Grade
A36
Heat Treatable
Not Heat Treatable
Item
Carbon Steel Plate
Tensile Strength
58,000 psi
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.8 mm
Mechanical Finish
Mill
Standards
ASTM A36-19
Yield Strength
36,250 psi
Fabrication
Hot Rolled
Shape
Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.