Zoro Homepage

1/4X1 1/2 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-160

  • Zoro # G2492489


product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-160
Zoro #
G2492489
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.250" (1/4)
Fastener Length
1 1/2 in
Overall Length
1.500" (1-1/2)
Size
1/4 x 1 1/2 in
Wall Thickness
.048"
Actual Dia. (Min.-Max)
0.258" to 0.264"
Fits Hole Dia. (Min.-Max.)
.250" - .256"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
Fastener Finish
Phosphate
Standards
MS16562
Item
Spring Pins,1/4X1 1/2 MILITARY,PK1000
Material
Steel
Rockwell Hardness
HRC 46-53
Double Shear Strength (Lbs.)
7700 lbs
Finish
Zinc Plated

Description

1/4X1 1/2 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.