
1/4X1 1/2 PIN SPRING SLOTTED ZINC
Mfr # 25024PSZ
Zoro # G4823699
product price: $272.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25024PSZ
Zoro #
G4823699
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1/4 in
Fastener Length
1 1/2 in
Size
1/4 x 1 1/2 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Standards
ASME B18.8.2
Finish
Mechanical Zinc
Item
Spring Pins, 1/4X1 1/2 PIN SPRIN,PK1000
Rockwell Hardness
C28 to 38
Type
Spring
Description
Spring Pins, 1/4X1 1/2 PIN SPRIN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.